Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 893307-BR-500
Zoro # G506337577
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 893307-BR-500
- Zoro # G506337577
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 3" Machine Screws/Phillips/Truss Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0020)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk100 (U08320.025.0250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (893307-PR-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (203815)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (823621)
- NEWPORT FASTENERS #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 12000 PK (298694-12000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (407670-100)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- Newport Fasteners Machine Screws