Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 628753-100
Zoro # G506322443
product price: $67.79
/pk 100, $0.68/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 628753-100
- Zoro # G506322443
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 3" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 25 mm Lg (WS6X05025-001P1)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.025.0350)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- NEWPORT FASTENERS 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (491588)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK (368207-9000)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 300 PK (841922-BR-300)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- NEWPORT FASTENERS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (820925)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Truss Machine Screw, Zinc Plated Steel, 8000 PK (212994)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- Newport Fasteners Machine Screws