Shop All Machine Screws
Newport Fasteners
1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 893837
Zoro # G106337953
product price: $801.99
/pk 500, $1.60/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 893837
- Zoro # G106337953
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 3" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 20 PK (70192)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.375 in Shaft Dia (E-037-SS)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 (WWG-CLP-268)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (534978-PR-1000)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK (321075-100)
- NEWPORT FASTENERS #10-32 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (266336-100)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 500 PK (558578-BR-500)
- NEWPORT FASTENERS M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2500 PK (180477-BR-2500)
- NEWPORT FASTENERS M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (970124)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0008)
- Newport Fasteners Machine Screws