Shop All Machine Screws
Newport Fasteners
1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 100 PK
Mfr # 142435-PR-100
Zoro # G906295859
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 142435-PR-100
- Zoro # G906295859
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 2 1/2" Machine Screws/Phillips/Truss Head/316 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 400 PK (750249-BR-400)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (243057)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (470694-PR-100)
- NEWPORT FASTENERS #8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (587471)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (870034)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0600)
- Newport Fasteners Machine Screws