Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 470250-PR-500
Zoro # G106309837
product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 470250-PR-500
- Zoro # G106309837
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 1/2" Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 10 PK (932122)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- KTX CUTTER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (0.FSC10400UN27)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (690575-100)
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- NEWPORT FASTENERS #10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK (639582)
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0151)
- Newport Fasteners Machine Screws