Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 588010-BR-1000
Zoro # G306322582
product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 588010-BR-1000
- Zoro # G306322582
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 1/2" Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDSERT Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (3332-3/8TW)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TY-015)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-812)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (L15BAB)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (935512)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK (321075-100)
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (649603-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (877350-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- NEWPORT FASTENERS #12-24 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK (956542-PR-200)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.025.0250)
- Newport Fasteners Machine Screws