Shop All Carriage Bolts
Newport Fasteners
1/4-20 x 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Mfr # 379747
Zoro # G306303444
product price: $355.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 379747
- Zoro # G306303444
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
1/4-20 x 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51041.031.0150)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09119)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (205821BG)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04360.075.0125)
- NEWPORT FASTENERS 8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK (497253)
- NEWPORT FASTENERS 5/8-11 x 14" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 25PK (505084)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- NEWPORT FASTENERS 5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK (795694)
- NEWPORT FASTENERS 1/4-20 x 4" Carriage Bolts/18-8 Stainless Steel , 300PK (972390)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- Newport Fasteners Carriage Bolts