Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Yellow Steel, 2500 PK
Mfr # 600367
Zoro # G206325584
product price: $781.99
/pk 2500, $0.31/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 600367
- Zoro # G206325584
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Yellow |
Item | Machine Screw |
Description
1/4-20 x 1" Machine Screws/Slotted/Round Head/Steel/Zinc Yellow , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5791PK)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- X1 TOOLS 3/8 x 3/4 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1270x15)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- NEWPORT FASTENERS M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Steel, 6000 PK (361006-6000)
- NEWPORT FASTENERS #4-40 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (873996-PR-1000)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK (125413-8000)
- NEWPORT FASTENERS 1/2"-13 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 200 PK (667672-200)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- NEWPORT FASTENERS #10-32 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK (529057)
- ZORO SELECT M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (M640MPP188B)
- Newport Fasteners Machine Screws