Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 533725-100
Zoro # G306319704
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 533725-100
- Zoro # G306319704
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20 x 1" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- ZORO SELECT Nylon Insert Lock Nut, M36-1.50, Steel, Class 5, Zinc Plated, 36 mm Ht, 2 PK (M12320.360.0150)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- NEWPORT FASTENERS #4-40 x 1-1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (469688)
- NEWPORT FASTENERS #6-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (857591)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (407039-8000)
- NEWPORT FASTENERS M8-1.25 x 25 mm Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK (197947)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (714647-200)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- Newport Fasteners Machine Screws