Shop All Machine Screws
Newport Fasteners
1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 469437-PR-100
Zoro # G106318754
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469437-PR-100
- Zoro # G106318754
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 1 1/4 Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (710229-100)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (565157-PR-500)
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- NEWPORT FASTENERS #6-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (109705)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (407039-8000)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- Newport Fasteners Machine Screws