Shop All Socket Head Cap Screws
Newport Fasteners
1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in Length, 2000 PK
Mfr # 192252-2000
Zoro # G306332826
product price: $779.99
/pk 2000, $0.39/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Drive Size 5/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 192252-2000
- Zoro # G306332826
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 1/4-20 x 1", Alloy Steel, Zinc, Hex Socket , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- L.H. DOTTIE Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK (HNS14)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK (U22380.050.0001)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63605)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in Length, 100 PK (839701-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm Length, 150 PK (401082-150)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm Length, 50 PK (477847-50)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm Length, 200 PK (670617-200)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (932687-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 25 PK (587312-25)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- Newport Fasteners Socket Head Cap Screws