Shop All Socket Head Cap Screws
Newport Fasteners
1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK
Mfr # 202899-100
Zoro # G606330935
product price: $238.99
/pk 100, $2.39/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 202899-100
- Zoro # G606330935
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws,Stainless Steel 316,Thread Dia.: 1/4"-20 x2" Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.5D)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-8.00TWK)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (M04100.100.0090)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (892133-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 mm Length, 10 PK (213295-10)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 5000 PK (832053-5000)
- NEWPORT FASTENERS M1.6-0.35 Socket Head Cap Screw, Black Oxide Alloy Steel, 3mm Length, 100 PK (845955-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (385828-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 100 PK (278162-100)
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- Newport Fasteners Socket Head Cap Screws