Shop All Castle Nuts
Newport Fasteners
1/4-20 Slotted Hex Nuts/Steel/Plain , 100PK
Mfr # NB286046P-100
Zoro # G906370990
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Slotted Hex
- Basic Material Steel
- Nut Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB286046P-100
- Zoro # G906370990
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Details
Item | Hex Nut |
System of Measurement | Inch |
Nut Style | Slotted Hex |
Basic Material | Steel |
Drive Type | Slotted |
Nut Standards | ASME B18.2.2 2010 |
Fastener Finish | Plain |
Description
1/4-20 Slotted Hex Nuts/Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.112.1200)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36230.062.0001)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, 5/32 in Thrd Lg, Knurled, Passivated (114114-437-SS)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- MIDWEST FASTENER 16mm-1.5 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 5PK (76232)
- ZORO SELECT 1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.112.0001)
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT 1/2"-13 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.050.0001)
- Newport Fasteners Castle Nuts