Shop All Square Nuts
Newport Fasteners
1/4-20 Regular Square Nuts/Steel/Zinc , 2000PK
Mfr # 233494
Zoro # G306368337
product price: $307.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 233494
- Zoro # G306368337
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
1/4-20 Regular Square Nuts/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/4 in Usbl L, 1 5/8 in L, 100 PK (2UJG6)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05151)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- NEWPORT FASTENERS 1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK (NB238036P-50)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- Newport Fasteners Square Nuts