Shop All Square Nuts
Newport Fasteners
1/4-20 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK
Mfr # NB238028P-250
Zoro # G006368248
product price: $62.99
/pk 250, $0.25/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB238028P-250
- Zoro # G006368248
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
1/4-20 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01258.050.0250)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (N04100.087.0425)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0018)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- Newport Fasteners Square Nuts