Shop All Hex Head Cap Screws
Newport Fasteners
1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 50 PK
Mfr # 600986-50
Zoro # G206296426
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3-3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 600986-50
- Zoro # G206296426
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/4-20x3 3/4 Hex Head Cap Screws, Stainless Steel 18-8, Plain,CoarseUNC, 3 3/4 Inch,1/4 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (92141A029)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5 in L, 45 PK (708674-45)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 100 PK (763708-100)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6-1/2 in L, 40 PK (899286-40)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (188253-125)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.050.0450)
- Newport Fasteners Hex Head Cap Screws