Shop All Hex Head Cap Screws
Newport Fasteners
1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK
Mfr # 249115-1200
Zoro # G906293077
product price: $373.99
/pk 1200, $0.31/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 249115-1200
- Zoro # G906293077
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/4-20 x 1 Hex Cap Screws, 316 Stainless Steel Coarse Thread Fully Threaded, 1200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.0D)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04100.025.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.100.0400)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 900 PK (951068-900)
- NEWPORT FASTENERS Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (325736-10)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 6 in L, 50 PK (751833-50)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (590563-25)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 325 PK (665234-325)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 1 in L, 250 PK (210193-250)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- Newport Fasteners Hex Head Cap Screws