Shop All Dowel Pins
Newport Fasteners
1/2 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW040005P
Zoro # G006309357
product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW040005P
- Zoro # G006309357
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/2 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-4)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0350)
- NEWPORT FASTENERS 5/32 x 7/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD012007P)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- NEWPORT FASTENERS 3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW030026P)
- NEWPORT FASTENERS 3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK (839881)
- NEWPORT FASTENERS 5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW050014P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040050P)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- Newport Fasteners Dowel Pins