Shop All Dowel Pins
Newport Fasteners
1/2 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW040010P
Zoro # G206308907
product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW040010P
- Zoro # G206308907
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/2 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (4AHD5)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0800)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- NEWPORT FASTENERS 1/2 x 3" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD040030P)
- NEWPORT FASTENERS 3/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW015006P)
- NEWPORT FASTENERS 1/4 x 1 1/4" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD020012P)
- NEWPORT FASTENERS 7/16 x 2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035020P)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0016)
- Newport Fasteners Dowel Pins