Shop All Dowel Pins
Newport Fasteners
1/2 x 1 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW040014P
Zoro # G206308945
product price: $218.99
/pk 50, $4.38/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW040014P
- Zoro # G206308945
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
1/2 x 1 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02867)
- NEWPORT FASTENERS 1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK (617942)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW015015P)
- NEWPORT FASTENERS 3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW030026P)
- NEWPORT FASTENERS 5/32 x 7/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD012007P)
- NEWPORT FASTENERS 5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025026P)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK10 (M55580.080.0016)
- Newport Fasteners Dowel Pins