Shop All Socket Head Cap Screws
Newport Fasteners
#12-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 944912-100
Zoro # G006350373
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #12-28
- Screw Length 5/8 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 944912-100
- Zoro # G006350373
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-28 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Button Head Cap Screw, 12-28 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (961721-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (353250-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 25 PK (962438-25)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (964028-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 200 PK (150107-200)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 100 PK (230241-100)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.087.0150)
- Newport Fasteners Socket Head Cap Screws