Shop All Machine Screws
Newport Fasteners
#12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 223830-BR-500
Zoro # G806295676
product price: $332.99
/pk 500, $0.67/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 223830-BR-500
- Zoro # G806295676
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
12-24 x 4" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91460)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.100.0400)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (223830-PR-100)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (714532-BR-2000)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK (500117)
- NEWPORT FASTENERS M3-0.50 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (604784)
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (862940)
- NEWPORT FASTENERS #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 12000 PK (298694-12000)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- Newport Fasteners Machine Screws