Shop All Machine Screws
Newport Fasteners
#12-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK
Mfr # 862940
Zoro # G506334927
product price: $580.99
/pk 2000, $0.29/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 862940
- Zoro # G506334927
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
12-24 x 1 1/2" Machine Screws/Phillips/Pan Head/Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 10 PK (M51000.120.0120)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 50 PK (TAC1618.1-50)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (802365-100)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- NEWPORT FASTENERS #5-40 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (288358)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- NEWPORT FASTENERS #2-56 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (834574)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (787944-BR-4000)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- Newport Fasteners Machine Screws