Shop All Socket Head Cap Screws
Newport Fasteners
#12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 571779-100
Zoro # G006344860
product price: $65.99
/pk 100, $0.66/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Length 3/4 in
- Drive Size 1/2 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 571779-100
- Zoro # G006344860
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-24 |
Screw Length | 3/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Flat Countersunk Head Cap Screw, 12-24 x 3/4" Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0600)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded (1804-M28X1.5-WNI)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in Length, 10 PK (549155-10)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in Length (449635-1)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 100 PK (360320-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5 in Length, 200 PK (194665-200)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 100 PK (190469-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in Length, 100 PK (839701-100)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2490240232)
- Newport Fasteners Socket Head Cap Screws