Shop All Wheel Lug Nuts & Bolts
Newport Fasteners
1/2-20 X 9/16" Right Hand Wheel Nuts/60 Degree Taper/Fine Thread/Steel/Zinc , 500PK
Mfr # 978337
Zoro # G806369957
product price: $272.99
/pk 500, $0.55/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 978337
- Zoro # G806369957
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2"-20 |
Details
System of Measurement | Inch |
Nut Style | Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
1/2-20 X 9/16" Right Hand Wheel Nuts/60 Degree Taper/Fine Thread/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Forged Grab Hook: 3/8 in. Heavy Duty (322260)
- AFTERMARKET Kit, Bolt And Nut; 1in. 25 Pcs. Each (A-86507779-AI)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- NEWPORT FASTENERS 1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (712746-BR-500)
- MCGARD LUG NUT PACKAGED/4 14X1.5CONE (64014)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- Newport Fasteners Automotive Tire & Wheel