Shop All Wheel Lug Nuts & Bolts
Newport Fasteners
1/2-20 X 5/8" Right Hand Wheel Nuts/60 Degree Taper/Fine Thread/Steel/Zinc , 500PK
Mfr # NB284030B-500
Zoro # G206369953
product price: $243.99
/pk 500, $0.49/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB284030B-500
- Zoro # G206369953
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2"-20 |
Details
System of Measurement | Inch |
Nut Style | Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
1/2-20 X 5/8" Right Hand Wheel Nuts/60 Degree Taper/Fine Thread/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELLENT APPLIANCES LU52462G AW ISO 46 Hydraulic Fluid, 2 Gallon (EX2501954)
- HI-RUN ATV Inner Tube, 20X8/21X7-10 (TUN5006)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR4933RM (WPR4933RM)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- NEWPORT FASTENERS 1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (712746-BR-500)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- A & I PRODUCTS Stud, Rear Wheel 6" x6" x2" (A-404341R3)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- Newport Fasteners Automotive Tire & Wheel