Shop All Wheel Lug Nuts & Bolts
Newport Fasteners
1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
Mfr # 712746-BR-500
Zoro # G306369952
product price: $273.99
/pk 500, $0.55/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 712746-BR-500
- Zoro # G306369952
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2"-20 |
Details
System of Measurement | Inch |
Nut Style | Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- ORALITE Reflective Tape, W 2 In, White (18578)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x1" (A-FFX-06-06)
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- ALLSTAR 0.62 in.-18 Steel Fine Thread Lug Nuts, 10PK (ALL44104)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- Newport Fasteners Automotive Tire & Wheel