Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in Length, 250 PK
Mfr # 286373-250
Zoro # G306337036
product price: $664.99
/pk 250, $2.66/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 1-3/4 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 286373-250
- Zoro # G306337036
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 1-3/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 1/2-20 x 1 3/4", Alloy Steel, Zinc, Hex Socket , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- HERITAGE Undersized Machine Key, Round End, Stainless Steel, Plain, 1-3/4 in L, 1/4 in Sq (7202500250-1750)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-901032-13)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 800 PK (445198-800)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 200 PK (224892-200)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK (339730-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (345706-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 10 PK (958441-10)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK (967324-100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (SCX203014-100P1)
- Newport Fasteners Socket Head Cap Screws