Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 320 PK
Mfr # 303554-320
Zoro # G006337060
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 3 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 303554-320
- Zoro # G006337060
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 3 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 320PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (901420-20)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 120 mm Length, 100 PK (694190-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (487978-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK (345673-25)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 100 PK (485122-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 15 mm Length, 100 PK (392237-100)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 100 PK (822865-100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07160.120.0050)
- Newport Fasteners Socket Head Cap Screws