Shop All Hex Head Cap Screws
Newport Fasteners
1/2"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-3/4 in L, 200 PK
Mfr # 625250-200
Zoro # G406296394
product price: $702.99
/pk 200, $3.51/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material 316 Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 625250-200
- Zoro # G406296394
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1/2-20 x 2 3/4 Hex Cap Screws, 316 Stainless Steel Fine Thread Partially Threaded, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- NEWPORT FASTENERS Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (166077-1)
- NEWPORT FASTENERS 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L, 50 PK (818139-50)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 400 PK (489538)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 100 PK (865084-100)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 600 PK (841542-600)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Plain Steel, 3 in L, 25 PK (783159-25)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.100.0040)
- Newport Fasteners Hex Head Cap Screws