Shop All Castle Nuts
Newport Fasteners
1/2-20 Castle Nuts/Steel/Zinc , 150PK
Mfr # 119031
Zoro # G106371193
product price: $306.99
/pk 150, $2.05/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Castle Nut
- Basic Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 119031
- Zoro # G106371193
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-20 |
Dimensional Standards | ASME B18.2.2-1970 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Steel |
Finish | Zinc Plated |
Description
1/2-20 Castle Nuts/Steel/Zinc , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0425)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 10 PK (36988)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Black Oxide Finish, 20 PK (U22080.087.1200)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- ZORO SELECT 1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.112.0001)
- ZORO SELECT 1/4"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 100 pk. (U12000.025.0001)
- ZORO SELECT 7/8"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.087.0001)
- ZORO SELECT 9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351164G)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.100.0001)
- Newport Fasteners Castle Nuts