Shop All Castle Nuts
Newport Fasteners
1/2-20 Castle Nuts/Grade 5 Steel/Zinc , 150PK
Mfr # 483448
Zoro # G306371221
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Castle Nut
- Material Grade 5 Steel
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 483448
- Zoro # G306371221
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-20 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Material | Grade 5 Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Description
1/2-20 Castle Nuts/Grade 5 Steel/Zinc , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 50 PK (G1X1W72)
- ZORO SELECT Cotter Pin, 3/64"Dx3/4" L, Steel, PK500 (WWG-046-0750-LZ)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.150.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- ZORO SELECT 1-1/4"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.125.0001)
- ZORO SELECT 1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.175.0001)
- ZORO SELECT 5/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287050-PG)
- Newport Fasteners Castle Nuts