Shop All Carriage Bolts
Newport Fasteners
1/2-13 x 1 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 325PK
Mfr # 909070
Zoro # G006304987
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 909070
- Zoro # G006304987
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
1/2-13 x 1 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 325PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- NEWPORT FASTENERS 5/16-18 x 1" Carriage Bolts/Full Thread/Steel/Black Oxide , 800PK (453502)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- NEWPORT FASTENERS 1/2-13 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 50PK (550990)
- NEWPORT FASTENERS 3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 400PK (209151)
- NEWPORT FASTENERS 1/4-20 X 5/8" Track Bolts/Ribbed Neck/Steel/Zinc , 5000PK (179234)
- NEWPORT FASTENERS 5/8-11 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (348139)
- ZORO SELECT Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200 (B08320.037.0400)
- Newport Fasteners Carriage Bolts