Shop All Carriage Bolts
Newport Fasteners
1/2-13 x 1 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 200PK
Mfr # 346612
Zoro # G706303396
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 346612
- Zoro # G706303396
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
1/2-13 x 1 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0175)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 11/16 in Shaft Dia, 25 PK (5CE97)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- NEWPORT FASTENERS 7/16-14 x 5" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (468999)
- NEWPORT FASTENERS 1/2-13 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 50PK (550990)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/2 in., PK50 (U51500.050.0150)
- Newport Fasteners Carriage Bolts