Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 500 PK
Mfr # 817217-500
Zoro # G006348851
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3/4 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 817217-500
- Zoro # G006348851
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw, 1/2-13 x 3/4", Alloy Steel, Zinc, Hex Socket , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- TAMPER-PRUF SCREWS #12AB x 3in Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.12AB3BS)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04100.150.0650)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 150 PK (282143-150)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm Length, 100 PK (787717-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 100 PK (890375-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (488826-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 100 PK (677373-100)
- NEWPORT FASTENERS #3-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/8 in Length, 100 PK (105536-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- Newport Fasteners Socket Head Cap Screws