Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK
Mfr # 911023-100
Zoro # G306350493
product price: $565.99
/pk 100, $5.66/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3 in
- Drive Size 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 911023-100
- Zoro # G306350493
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Nylon Patch Socket Head Cap Screw, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 170 PK (4RWU7)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.031.0175)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 400 PK (574185-400)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 500 PK (656799-500)
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 750 PK (119965-750)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 1500 PK (375837-1500)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm Length, 100 PK (550494-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 2500 PK (874312-2500)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (25C175KCS)
- Newport Fasteners Socket Head Cap Screws