Shop All Socket Head Cap Screws
Newport Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 200 PK
Mfr # 689688-200
Zoro # G306346731
product price: $769.99
/pk 200, $3.85/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 689688-200
- Zoro # G306346731
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Tensile Strength | 145,000 psi |
Head Type | Button |
Description
Socket Button Head Cap Screw, 1/2-13 x 2", Stainless Steel 18-8, Hex Socket , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74211)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 100 PK (664364-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 50 PK (266114-50)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (892133-100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 40 PK (100504JM303)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 150 PK (106542-150)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07040.120.0045)
- Newport Fasteners Socket Head Cap Screws