Shop All Square Nuts
Newport Fasteners
1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK
Mfr # NB238036P-50
Zoro # G006368286
product price: $67.19
/pk 50, $1.34/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB238036P-50
- Zoro # G006368286
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 50 PK (384319-50)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0050)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141100)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- Newport Fasteners Square Nuts