Shop All Hex Head Cap Screws
Newport Fasteners
1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK
Mfr # 158752-50
Zoro # G206291100
product price: $183.99
/pk 50, $3.68/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 158752-50
- Zoro # G206291100
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/2-13x2 Hex Head Cap Screws, St. Steel 18-8, Plain,CoarseUNC, Fully Threaded,2 Inch,1/2 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 3/4 in, Bronze Steel (SCWS1075U10B)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.062.0300)
- AMPG Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511032RL)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK (818491-300)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 13 in L (465747-1)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 800 PK (237428-800)
- NEWPORT FASTENERS Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 750 PK (226401-750)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 5 PK (598377-5)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 500 PK (165868-500)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (494027-PG)
- Newport Fasteners Hex Head Cap Screws