Shop All Hex Head Cap Screws
Newport Fasteners
1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L, 40 PK
Mfr # 686842-40
Zoro # G906298355
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 10 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 686842-40
- Zoro # G906298355
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-13x10 Hex Head Cap Screws, Stainless Steel 18-8, Plain,Coarse Thread UNC, 10 inch,1/2 inch, 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00691)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (AD46BS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.060.0070)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (976015-10)
- NEWPORT FASTENERS #6-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 9000 PK (540457)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7-1/2 in L, 20 PK (667528-20)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 900 PK (951068-900)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (496432-100)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 15 in L (149918-1)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U01200.025.0325)
- Newport Fasteners Hex Head Cap Screws