Shop All Machine Screws
Newport Fasteners
#10-32 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 529057
Zoro # G506322481
product price: $721.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 7/8 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 529057
- Zoro # G506322481
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 7/8" Machine Screws/Slotted/Round Head/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg (Z2388)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Black Oxide, 41/64 in Ht (U11070.112.0001)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- NEWPORT FASTENERS #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (588107-100)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (210607)
- NEWPORT FASTENERS M2-0.40 x 6 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (699593)
- NEWPORT FASTENERS #2-56 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK (122693)
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK (955723-BR-10000)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- Newport Fasteners Machine Screws