Shop All Machine Screws
Newport Fasteners
#10-32 x 3/8 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 544993-PR-1000
Zoro # G106319522
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 544993-PR-1000
- Zoro # G106319522
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-32 x 3/8" Machine Screws/Torx/Six-Lobe/Flat Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S8460 Pear Linch Pin, Pin 11mm x 70mm Fits Vicon (S.8460-SPX)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 50 PK (2139)
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.001", Pk20 (MSA001-20)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (360047)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (979684-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (782694-100)
- NEWPORT FASTENERS 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328628)
- NEWPORT FASTENERS 1/4"-20 x 2 in Square Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (629306-BR-800)
- NEWPORT FASTENERS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (820925)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- Newport Fasteners Machine Screws