Shop All Machine Screws
Newport Fasteners
#10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 350662-8000
Zoro # G506302896
product price: $298.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 350662-8000
- Zoro # G506302896
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 3/8" Machine Screws/Slotted/Pan Head/Steel/Zinc Plating , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51060.030.0006)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (786820)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (422681-100)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (799618-2500)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK (236865)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (952403)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (302604)
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- Newport Fasteners Machine Screws