Shop All Machine Screws
Newport Fasteners
#10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 136049-100
Zoro # G006298149
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 136049-100
- Zoro # G006298149
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 3/4" Machine Screws/Slotted/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.2000)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK (125413-8000)
- NEWPORT FASTENERS M4-0.70 x 10 mm Phillips Machine Screw, Zinc Plated Steel, 3000 PK (889010)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- NEWPORT FASTENERS M2-0.40 x 6 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (699593)
- ZORO SELECT #8-32 x 1/4 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK (0804MTUB)
- Newport Fasteners Machine Screws