Shop All Machine Screws
Newport Fasteners
#10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 639582
Zoro # G206329094
product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 639582
- Zoro # G206329094
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 2 1/4" Machine Screws/Unslotted/Hex Washer Head/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Single Hole Clevis Pins 20PK (34703)
- ZORO SELECT Stationary Spring Anchor, #8-32, 7/8 in L, Carbon Steel Black Oxide (Z20004)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (B07000.062.0400)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04110.025.0200)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (360047)
- NEWPORT FASTENERS 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (782820-PR-100)
- NEWPORT FASTENERS #6-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (513486-BR-1000)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (935512)
- NEWPORT FASTENERS #4-40 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (827950)
- ZORO SELECT 5/16"-18 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0100)
- Newport Fasteners Machine Screws