Shop All Machine Screws
Newport Fasteners
#10-32 x 1/4 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK
Mfr # 156355
Zoro # G506296997
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/4 in
- Material 18-8 Stainless Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 156355
- Zoro # G506296997
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
10-32 x 1/4" Machine Screws/Phillips/Flat 100 Head/18-8 Stainless Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 11/16 in Head Ht, 5 PK (TSIX0310150P-005P)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK (329-008-PK10)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (760107-PR-100)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK (500117)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (383674-PR-500)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK (218586)
- NEWPORT FASTENERS M6-1.00 x 65 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 600 PK (181812-BR-600)
- NEWPORT FASTENERS M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (300428)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0075)
- Newport Fasteners Machine Screws