Shop All Machine Screws
Newport Fasteners
#10-32 x 1/2 in Torx Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 295133
Zoro # G306364063
product price: $824.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size T25
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 295133
- Zoro # G306364063
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.13a, SAE J82 |
Item | Machine Screw |
Screw Head Type | Pan |
Min. Tensile Strength | 60,000 psi |
Description
10-32 x 1/2" SEMS Screws/Internal Tooth Washer/Six-Lobe /Pan Head/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122090)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 1000pc/box (GLZ13)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- NEWPORT FASTENERS #4-40 x 1-1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (469688)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK (236865)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (760107-PR-100)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- Newport Fasteners Machine Screws