Shop All Carriage Bolts
Newport Fasteners
10-32 x 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 7000PK
Mfr # 501917
Zoro # G106303552
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 501917
- Zoro # G106303552
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
10-32 x 1/2" Carriage Bolts/Full Thread/Steel/Zinc , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 3 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME092)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 110 PK (B01200.037.0600)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 8 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP348-LS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.025.0037)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 3/4-10 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (232702)
- NEWPORT FASTENERS 5/16-18 x 3" Ribbed Neck Carriage Bolts/Steel/Zinc , 400PK (632171)
- NEWPORT FASTENERS 1/2-13 x 2" Carriage Bolts/Steel/Hot Dip Galvanized , 150PK (831557)
- NEWPORT FASTENERS 5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK (795694)
- NEWPORT FASTENERS 3/8-16 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (879661)
- ZORO SELECT 1/4-20X2 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1436CF)
- Newport Fasteners Carriage Bolts