Shop All Machine Screws
Newport Fasteners
#10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 257672
Zoro # G506300861
product price: $654.99
/pk 4000, $0.16/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 257672
- Zoro # G506300861
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 1 1/4" Machine Screws/Phillips/Flat 100 Head/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 100 PK (U51050.019.0400)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (186)
- NEWPORT FASTENERS #6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (777864)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- NEWPORT FASTENERS #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (767454-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (407039-8000)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (534368-100)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 500 PK (558578-BR-500)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- Newport Fasteners Machine Screws