Shop All Machine Screws
Newport Fasteners
#10-32 x 1-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 701970
Zoro # G006327429
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 701970
- Zoro # G006327429
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32 x 1 1/4" Machine Screws/Phillips/Fillister Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x6 1/2L, PK10 (216305G)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- NEWPORT FASTENERS 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (972166-BR-800)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 800 PK (217700)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2500 PK (927803-2500)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (223830-BR-500)
- NEWPORT FASTENERS M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (300428)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- Newport Fasteners Machine Screws